19762 / 2X2.623X0.313 CRWA1 R
Description
CRSEAL 19762 / 2X2.623X0.313 CRWA1 R ; DBL LIP SEAL
Part # 19762
BDI # 1414091
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604032