37405 / 3.75X4.751X0.438 CRWH1 V
Description
CRSEAL 37405 / 3.75X4.751X0.438 CRWH1 V ; SGL LIP SEAL
Part # 37405
BDI # 1414172
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185747