30100 / 3X4.501X0.383 HMSA25 V
Description
CRSEAL 30100 / 3X4.501X0.383 HMSA25 V ; NON-RETURNABLE LIP SEAL
Part # 30100
BDI # 1249659
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
9.728
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604698