17657 / 1.75X2.875X0.313 CRW1 V
Description
CRSEAL 17657 / 1.75X2.875X0.313 CRW1 V ; SGL LIP SEAL
Part # 17657
BDI # 1244320
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183116