12577 / 1.25X2.25X0.25 CRW1 R
Description
CRSEAL 12577 / 1.25X2.25X0.25 CRW1 R ; SGL LIP SEAL
Part # 12577
BDI # 1242574
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181503