22558 / 2.25X3.371X0.438 CRWH1 R
Description
CRSEAL 22558 / 2.25X3.371X0.438 CRWH1 R ; SGL LIP SEAL
Part # 22558
BDI # 1414111
Features
Housing Bore - Millimeter:
85.623
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.371
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184212