18581 / 1.875X2.623X0.313 CRWA1 R
Description
CRSEAL 18581 / 1.875X2.623X0.313 CRWA1 R ; DBL LIP SEAL
Part # 18581
BDI # 1243259
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183363