21238-4079
Description
21238-4079 OIL SEAL ; 318MM ID 356MM OD 17MM W
Part # 21238-4079
BDI # 22809811
Features
Housing Bore - Millimeter:
355.6
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
14
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
12.5
Shaft Diameter - Millimeter:
317.5
Inch - Metric:
Inch
21238-4142
Description
21238-4142 OIL SEAL ; NON-RETURNABLE 368MM ID 406MM OD 17MM W
Part # 21238-4142
BDI # 22811161
Features
Housing Bore - Millimeter:
406.4
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
14.5
Shaft Diameter - Millimeter:
368.3
Inch - Metric:
Inch
21238-4129
Description
21238-4129 OIL SEAL ; NON-RETURNABLE 349MM ID 400MM OD 21MM W
Part # 21238-4129
BDI # 22812839
Features
Housing Bore - Millimeter:
400.05
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
15.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch
21238-4089
Description
21238-4089 OIL SEAL ; NON-RETURNABLE 324MM ID 362MM OD 18MM W
Part # 21238-4089
BDI # 22810464
Features
Housing Bore - Millimeter:
362.001
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
14.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
12.756
Shaft Diameter - Millimeter:
324.002
Inch - Metric:
Inch
21238-4101
Description
21238-4101 OIL SEAL ; NON-RETURNABLE 337MM ID 375MM OD 17MM W
Part # 21238-4101
BDI # 22811001
Features
Housing Bore - Millimeter:
374.65
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
14.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
13.25
Shaft Diameter - Millimeter:
336.55
Inch - Metric:
Inch