Features
Housing Bore - Millimeter:
529.996
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
20.866
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.291
Shaft Diameter - Millimeter:
489.991
Inch - Metric:
Inch
25003-6079
Description
25003-6079 OIL SEAL ; 489MM ID 540MM OD 21MM W
Part # 25003-6079
BDI # 22831717
Features
Housing Bore - Millimeter:
539.75
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
21.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
19.25
Shaft Diameter - Millimeter:
488.95
Inch - Metric:
Inch
25003-8719
Description
25003-8719 OIL SEAL ; 486MM ID 537MM OD 21MM W
Part # 25003-8719
BDI # 22817083
Features
Housing Bore - Millimeter:
536.575
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
21.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
19.125
Shaft Diameter - Millimeter:
485.775
Inch - Metric:
Inch
24600-4856
Description
24600-4856 OIL SEAL ; 490MM ID 540MM OD 22MM W
Part # 24600-4856
BDI # 22812165
Features
Housing Bore - Millimeter:
540.004
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
21.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
19.291
Shaft Diameter - Millimeter:
489.991
Inch - Metric:
Inch
25003-2728
Description
25003-2728 OIL SEAL ; NON-RETURNABLE 489MM ID 514MM OD 13MM W
Part # 25003-2728
BDI # 22830132
Features
Housing Bore - Millimeter:
514.35
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
20.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
19.25
Shaft Diameter - Millimeter:
488.95
Inch - Metric:
Inch