32502 / 3.25X4.501X0.438 CRWHA1 R
Description
CRSEAL 32502 / 3.25X4.501X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 32502
BDI # 1414157
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185286
34887 / 3.5X4.501X0.375 CRWA1 R
Description
CRSEAL 34887 / 3.5X4.501X0.375 CRWA1 R ; DBL LIP SEAL
Part # 34887
BDI # 1244129
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603480
31758 / 3.188X4.249X0.438 CRWH1 R
Description
CRSEAL 31758 / 3.188X4.249X0.438 CRWH1 R ; SGL LIP SEAL
Part # 31758
BDI # 1244044
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.188
Shaft Diameter - Millimeter:
80.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185222
42433 / 4.25X5.251X0.438 CRWH1 V
Description
CRSEAL 42433 / 4.25X5.251X0.438 CRWH1 V ; SGL LIP SEAL
Part # 42433
BDI # 1244344
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186069
24989 / 2.5X3.5X0.438 CRWH1 P
Description
CRSEAL 24989 / 2.5X3.5X0.438 CRWH1 P ; SGL LIP SEAL
Part # 24989
BDI # 1248665
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184480