Features
Housing Bore - Millimeter:
604.012
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
23.78
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
22.047
Shaft Diameter - Millimeter:
559.994
Inch - Metric:
Inch
24702-3256
Description
24702-3256 OIL SEAL ; 559MM ID X 603MM OD X 22MM W LARGE BORE
Part # 24702-3256
BDI # 22837377
Features
Housing Bore - Millimeter:
603.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22
Shaft Diameter - Millimeter:
558.8
Inch - Metric:
Inch
24600-4019
Description
24600-4019 OIL SEAL ; 560MM ID X 610MM OD X 22MM W LARGE BORE
Part # 24600-4019
BDI # 22812657
Features
Housing Bore - Millimeter:
610.006
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
24.016
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
22.047
Shaft Diameter - Millimeter:
559.994
Inch - Metric:
Inch
25001-6401
Description
25001-6401 OIL SEAL ; LARGE BORE 559MM ID X 610MM OD X 21MM W
Part # 25001-6401
BDI # 22821055
Features
Housing Bore - Millimeter:
609.6
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
24
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
22
Shaft Diameter - Millimeter:
558.8
Inch - Metric:
Inch
21238-4269
Description
21238-4269 OIL SEAL ; NON RETURNABLE 559MM ID 597MM OD 19MM W
Part # 21238-4269
BDI # 22811130
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
22
Shaft Diameter - Millimeter:
558.8
Inch - Metric:
Inch