21243-4279
Description
21243-4279 OIL SEAL ; 572MM ID 622MM OD 22MM W
Part # 21243-4279
BDI # 22839370
Features
Housing Bore - Millimeter:
622.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch
25003-1224
Description
25003-1224 OIL SEAL ; LARGE BORE 572MM ID X 597MM OD X 13MM W
Part # 25003-1224
BDI # 22820195
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
23.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch
24700-0411
Description
24700-0411 OIL SEAL ; 572MM ID 616MM OD 19MM W
Part # 24700-0411
BDI # 22832237
Features
Housing Bore - Millimeter:
615.95
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch
25003-7356
Description
25003-7356 OIL SEAL ; 575MM ID 625MM OD 21MM W
Part # 25003-7356
BDI # 22832545
Features
Housing Bore - Millimeter:
625.475
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
24.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
22.625
Shaft Diameter - Millimeter:
574.675
Inch - Metric:
Inch
25003-8526
Description
25003-8526 OIL SEAL ; 578MM ID 629MM OD 21MM W
Part # 25003-8526
BDI # 22844305
Features
Housing Bore - Millimeter:
628.65
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
24.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
22.75
Shaft Diameter - Millimeter:
577.85
Inch - Metric:
Inch