21238-4309
Description
21238-4309 OIL SEAL ; 635MM ID 686MM OD 25MM W
Part # 21238-4309
BDI # 22840736
Features
Housing Bore - Millimeter:
685.8
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
27
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
668.096
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
26.303
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
24.803
Shaft Diameter - Millimeter:
629.996
Inch - Metric:
Inch
21247-3774
Description
21247-3774 OIL SEAL ; 635MM ID 686MM OD 22MM W
Part # 21247-3774
BDI # 22842322
Features
Housing Bore - Millimeter:
685.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
27
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch
22505-0076
Description
22505-0076 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 22505-0076
BDI # 22803134
Features
Housing Bore - Millimeter:
670.001
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
26.378
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
24.803
Shaft Diameter - Millimeter:
629.996
Inch - Metric:
Inch
21840-4308
Description
21840-4308 OIL SEAL ; NON-RETURNABLE 635MM ID 673MM OD 19MM W
Part # 21840-4308
BDI # 22831636
Features
Housing Bore - Millimeter:
673.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
26.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch