21238-4533
Description
21238-4533 OIL SEAL ; NON-RETURNABLE 673MM ID 711MM OD 19MM W
Part # 21238-4533
BDI # 22813519
Features
Housing Bore - Millimeter:
711.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
28
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
26.5
Shaft Diameter - Millimeter:
673.1
Inch - Metric:
Inch
21238-4318
Description
21238-4318 OIL SEAL ; NON-RETURNABLE 648MM ID 699MM OD 22MM W
Part # 21238-4318
BDI # 22813339
Features
Housing Bore - Millimeter:
698.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
27.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
25.5
Shaft Diameter - Millimeter:
647.7
Inch - Metric:
Inch
21238-4309
Description
21238-4309 OIL SEAL ; 635MM ID 686MM OD 25MM W
Part # 21238-4309
BDI # 22840736
Features
Housing Bore - Millimeter:
685.8
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
27
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch
24602-2188
Description
24602-2188 OIL SEAL ; 665MM ID 729MM OD 25MM W
Part # 24602-2188
BDI # 22842172
Features
Housing Bore - Millimeter:
729.005
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
28.701
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
26.181
Shaft Diameter - Millimeter:
664.997
Inch - Metric:
Inch
25003-7699
Description
25003-7699 OIL SEAL ; 664MM ID 714MM OD 21MM W
Part # 25003-7699
BDI # 22842176
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
28.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.575
Inch - Metric:
Inch