Features
Housing Bore - Millimeter:
711.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
28
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
26.5
Shaft Diameter - Millimeter:
673.1
Inch - Metric:
Inch
25006-5798
Description
25006-5798 OIL SEAL ; LARGE BORE 635MM ID X 660MM OD X 13MM W
Part # 25006-5798
BDI # 22818580
Features
Housing Bore - Millimeter:
660.4
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
26
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch
25006-6483
Description
25006-6483 OIL SEAL ; LARGE BORE 660MM ID X 711MM OD X 21MM W
Part # 25006-6483
BDI # 22824080
Features
Housing Bore - Millimeter:
711.2
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
28
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
26
Shaft Diameter - Millimeter:
660.4
Inch - Metric:
Inch
25006-9382
Description
25006-9382 OIL SEAL ; LARGE BORE 651MM ID X 676MM OD X 13MM W
Part # 25006-9382
BDI # 22849303
Features
Housing Bore - Millimeter:
676.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
26.625
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
25.625
Shaft Diameter - Millimeter:
650.875
Inch - Metric:
Inch
24700-6590
Description
24700-6590 OIL SEAL ; 641MM ID X 692MM OD X 19MM W LARGE BORE
Part # 24700-6590
BDI # 22802820
Features
Housing Bore - Millimeter:
692.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
27.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25.25
Shaft Diameter - Millimeter:
641.35
Inch - Metric:
Inch