21238-4533
Description
21238-4533 OIL SEAL ; NON-RETURNABLE 673MM ID 711MM OD 19MM W
Part # 21238-4533
BDI # 22813519
Features
Housing Bore - Millimeter:
711.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
28
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
26.5
Shaft Diameter - Millimeter:
673.1
Inch - Metric:
Inch
21247-4533
Description
21247-4533 OIL SEAL ; 673MM ID 711MM OD 19MM W
Part # 21247-4533
BDI # 22841898
Features
Housing Bore - Millimeter:
711.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
28
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
26.5
Shaft Diameter - Millimeter:
673.1
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
711.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
28
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
26.5
Shaft Diameter - Millimeter:
673.1
Inch - Metric:
Inch
25003-5017
Description
25003-5017 OIL SEAL ; 670MM ID 721MM OD 21MM W
Part # 25003-5017
BDI # 22831134
Features
Housing Bore - Millimeter:
720.725
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
28.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
26.375
Shaft Diameter - Millimeter:
669.925
Inch - Metric:
Inch
21247-4313
Description
21247-4313 OIL SEAL ; 673MM ID X 724MM OD X 22MM W LARGE BORE
Part # 21247-4313
BDI # 22827726
Features
Housing Bore - Millimeter:
723.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26.5
Shaft Diameter - Millimeter:
673.1
Inch - Metric:
Inch