26100-4473
Description
26100-4473 BEARING ISOLATOR ; POR NON RETURNABLE
Part # 26100-4473
BDI # 22805162
Features
Housing Bore - Millimeter:
1143
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch
21238-4405
Description
21238-4405 OIL SEAL ; NON-RETURNABLE 876MM ID 927MM OD 22MM W
Part # 21238-4405
BDI # 22812689
Features
Housing Bore - Millimeter:
927.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
34.5
Shaft Diameter - Millimeter:
876.3
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1117.6
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
44
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
42
Shaft Diameter - Millimeter:
1066.8
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1193.8
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
47
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
45
Shaft Diameter - Millimeter:
1143
Inch - Metric:
Inch
25003-7331
Description
25003-7331 OIL SEAL ; 737MM ID 787MM OD 21MM W
Part # 25003-7331
BDI # 22809649
Features
Housing Bore - Millimeter:
787.4
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
31
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
29
Shaft Diameter - Millimeter:
736.6
Inch - Metric:
Inch