Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch
24700-3876
Description
24700-3876 OIL SEAL ; 775MM ID 826MM OD 22MM W
Part # 24700-3876
BDI # 22843340
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch
25003-5647
Description
25003-5647 OIL SEAL ; NON-RETURNABLE 776MM ID 827MM OD 21MM W
Part # 25003-5647
BDI # 22846856
Features
Housing Bore - Millimeter:
827.1
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
32.563
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
30.563
Shaft Diameter - Millimeter:
776.3
Inch - Metric:
Inch
24700-4578
Description
24700-4578 OIL SEAL ; 770MM ID 845MM OD 28MM W
Part # 24700-4578
BDI # 22847858
Features
Housing Bore - Millimeter:
845.007
Nominal Width - Millimeter:
27.788
Housing Bore - Inch:
33.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.094
Shaft Diameter - Inch:
30.315
Shaft Diameter - Millimeter:
770.001
Inch - Metric:
Inch
24700-4376
Description
24700-4376 OIL SEAL ; 775MM ID 838MM OD 25MM W
Part # 24700-4376
BDI # 22830293
Features
Housing Bore - Millimeter:
838.2
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
33
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch