44968 / 4.5X5.501X0.438 CRWHA1 R
Description
CRSEAL 44968 / 4.5X5.501X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 44968
BDI # 1244395
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186193
44967 / 4.5X5.501X0.438 CRWH1 R
Description
CRSEAL 44967 / 4.5X5.501X0.438 CRWH1 R ; SGL LIP SEAL
Part # 44967
BDI # 1244394
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186192
24600-2753
Description
24600-2753 HI-PERFORMANCE SEAL ; NON-RETURNABLE 114MM ID 140MM OD 13MM W
Part # 24600-2753
BDI # 22814551
Features
Housing Bore - Millimeter:
139.7
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
139.7
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199459
Features
Housing Bore - Millimeter:
140
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
4.528
Shaft Diameter - Millimeter:
115
Inch - Metric:
Metric