66217 / 6.625X7.625X0.5 HDW1 R
Description
CRSEAL 66217 / 6.625X7.625X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 66217
BDI # 1262616
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603719
63700 / 6.375X7.375X0.625 CRWH1 R
Description
CRSEAL 63700 / 6.375X7.375X0.625 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 63700
BDI # 1262018
Features
Housing Bore - Millimeter:
187.325
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603287
62480 / 6.25X7.25X0.5 HDW1 R
Description
CRSEAL 62480 / 6.25X7.25X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 62480
BDI # 1259225
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187053
54972 / 5.5X6.75X0.5 CRWH1 R
Description
CRSEAL 54972 / 5.5X6.75X0.5 CRWH1 R ; SGL LIP SEAL
Part # 54972
BDI # 1414198
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603683
180X210X15 HMS5 RG
Description
CRSEAL 180X210X15 HMS5 RG LIP SEAL ; NON-RETURNABLE 7.087MM SHAFT DIA 210MM
Part # 180X210X15 HMS5 RG
BDI # 1415068
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606604