546119 / 0.25X0.75X0.754 P1 L
Description
CRSEAL 546119 / 0.25X0.75X0.754 P1 L ; NON-RETURNABLE SGL LIP SEAL
Part # 546119
BDI # 22779097
Features
Housing Bore - Millimeter:
19.05
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.75
Solid or Split Seal:
Solid
Lip Material:
Leather
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.25
Shaft Diameter - Millimeter:
6.35
Inch - Metric:
Inch
Other Features:
With Inner Case
Features
Housing Bore - Millimeter:
19.025
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.749
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.188
Shaft Diameter - Inch:
0.25
Shaft Diameter - Millimeter:
6.35
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
2470 / 0.25X0.562X0.188 HM14 R
Description
CRSEAL 2470 / 0.25X0.562X0.188 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 2470
BDI # 1248619
Features
Housing Bore - Millimeter:
14.275
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.25
Shaft Diameter - Millimeter:
6.35
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604586
2517 / 0.25X0.749X0.25 CRW1 V
Description
CRSEAL 2517 / 0.25X0.749X0.25 CRW1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 2517
BDI # 22780359
Features
Housing Bore - Millimeter:
19.025
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.749
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.25
Shaft Diameter - Millimeter:
6.35
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
2452 / 0.25X0.499X0.188 HMA14 V
Description
CRSEAL 2452 / 0.25X0.499X0.188 HMA14 V ; NON-RETURNABLE LIP SEAL
Part # 2452
BDI # 1248613
Features
Housing Bore - Millimeter:
12.675
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.499
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.25
Shaft Diameter - Millimeter:
6.35
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604519