Features
Housing Bore - Millimeter:
26
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.433
Shaft Diameter - Millimeter:
11
Inch - Metric:
Metric
11X17X4 HMS4 R
Description
CRSEAL 11X17X4 HMS4 R SINGLE LIP SEAL ; NON-RETURNABLE
Part # 11X17X4 HMS4 R
BDI # 15069921
Features
Housing Bore - Millimeter:
17
Nominal Width - Millimeter:
4
Housing Bore - Inch:
0.669
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.433
Shaft Diameter - Millimeter:
11
Inch - Metric:
Metric
11X26X7 HMSA73 V
Description
11X26X7 HMSA73 V SHAFT SEAL ; NON-RETURNABLE
Part # 11X26X7 HMSA73 V
BDI # 1294508
Features
Housing Bore - Millimeter:
26
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.024
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.433
Shaft Diameter - Millimeter:
11
Inch - Metric:
Metric
11X26X7 HMS43 V
Description
CRSEAL 11X26X7 HMS43 V SGL LIP SEAL ; NON-RETURNABLE
Part # 11X26X7 HMS43 V
BDI # 1294509
Features
Housing Bore - Millimeter:
26
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.024
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.433
Shaft Diameter - Millimeter:
11
Inch - Metric:
Metric
1100154 / 11X12.25X0.625 HDS2 V
Description
CRSEAL 1100154 / 11X12.25X0.625 HDS2 V ; NON-RETURNABLE SGL LIP SEAL
Part # 1100154
BDI # 22778956
Features
Housing Bore - Millimeter:
12.25
Nominal Width - Millimeter:
0.625
Housing Bore - Inch:
0.482
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.025
Shaft Diameter - Inch:
0.433
Shaft Diameter - Millimeter:
11
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock