5541 / 0.563X0.999X0.256 CRW1 R
Description
CRSEAL 5541 / 0.563X0.999X0.256 CRW1 R ; SGL LIP SEAL
Part # 5541
BDI # 1242084
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186588
5523 / 0.563X0.875X0.188 CRW1 D
Description
CRSEAL 5523 / 0.563X0.875X0.188 CRW1 D ; SGL LIP SEAL
Part # 5523
BDI # 1254049
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186587
5500 / 0.563X0.75X0.094 HM3 R
Description
CRSEAL 5500 / 0.563X0.75X0.094 HM3 R ; NON-RETURNABLE SGL LIP SEAL
Part # 5500
BDI # 1254009
Features
Housing Bore - Millimeter:
19.05
Nominal Width - Millimeter:
2.388
Housing Bore - Inch:
0.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Other Features:
Robust Seal
Global Part Number GPN:
604774
5510 / 0.563X0.813X0.126 HMS1 R
Description
CRSEAL 5510 / 0.563X0.813X0.126 HMS1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 5510
BDI # 1254035
Features
Housing Bore - Millimeter:
20.65
Nominal Width - Millimeter:
3.2
Housing Bore - Inch:
0.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.126
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Global Part Number GPN:
186579
5542 / 0.563X0.999X0.25 CRW1 V
Description
CRSEAL 5542 / 0.563X0.999X0.25 CRW1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 5542
BDI # 1254057
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186589