6242 / 0.625X1.126X0.25 CRW5 R
Description
CRSEAL 6242 / 0.625X1.126X0.25 CRW5 R ; NON-RETURNABLE SGL LIP SEAL
Part # 6242
BDI # 18204927
Features
Housing Bore - Millimeter:
28.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Without Inner Case
6388 / 0.625X1.375X0.375 CRWA5 R
Description
CRSEAL 6388 / 0.625X1.375X0.375 CRWA5 R ; NON-RETURNABLE DBL LIP SEAL
Part # 6388
BDI # 1262053
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187088
6229 / 0.625X1.124X0.375 CRWA5 R
Description
CRSEAL 6229 / 0.625X1.124X0.375 CRWA5 R ; DBL LIP SEAL
Part # 6229
BDI # 1242121
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187050
6120 / 0.625X0.875X0.188 HMS1 R
Description
CRSEAL 6120 / 0.625X0.875X0.188 HMS1 R ; SGL LIP SEAL
Part # 6120
BDI # 1255656
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.188
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Global Part Number GPN:
187025
6904 / 0.625X1.124X0.25 CRWA1 R
Description
CRSEAL 6904 / 0.625X1.124X0.25 CRWA1 R ; DBL LIP SEAL
Part # 6904
BDI # 1255907
Features
Housing Bore - Millimeter:
28.575
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
609210