221710
Description
221710 OIL SEAL ; 170MM ID X 28.23MM OD X 7MM W 1 LIP
Part # 221710
BDI # 1316818
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
198773
17X28X7-R2LS32-S
Description
17X28X7-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 17X28X7-R2LS32-S
BDI # 21524158
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Other Features:
Small Bore
17X35X7-R2LS32-S
Description
17X35X7-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 17X35X7-R2LS32-S
BDI # 21524161
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Other Features:
Small Bore
17X25X4-RLS35-S
Description
17X25X4-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 17X25X4-RLS35-S
BDI # 21942286
Features
Housing Bore - Millimeter:
25
Nominal Width - Millimeter:
4
Housing Bore - Inch:
0.984
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
17X28X7-RLS35-S
Description
17X28X7-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 17X28X7-RLS35-S
BDI # 21942352
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric