11545 / 1.156X2X0.25 CRWA1 R
Description
CRSEAL 11545 / 1.156X2X0.25 CRWA1 R ; DBL LIP SEAL
Part # 11545
BDI # 1239717
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.156
Shaft Diameter - Millimeter:
29.362
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604131
250437V
Description
250437V OIL SEAL ; SMALL BORE 1.156" SHAFT DIAMETER 2 LIP
Part # 250437V
BDI # 1328240
Features
Housing Bore - Millimeter:
40.005
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.156
Shaft Diameter - Millimeter:
29.362
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose
Global Part Number GPN:
634857
11513 / 1.156X1.686X0.312 CRWA6 R
Description
CRSEAL 11513 / 1.156X1.686X0.312 CRWA6 R ; NON-RETURNABLE DBL LIP SEAL
Part # 11513
BDI # 1239711
Features
Housing Bore - Millimeter:
42.824
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.156
Shaft Diameter - Millimeter:
29.362
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603586
11544 / 1.156X2X0.25 CRW1 R
Description
CRSEAL 11544 / 1.156X2X0.25 CRW1 R SEAL ; NON-RETURNABLE
Part # 11544
BDI # 1239716
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.156
Shaft Diameter - Millimeter:
29.362
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181146
11550 / 1.156X2X0.25 CRW1 V
Description
CRSEAL 11550 / 1.156X2X0.25 CRW1 V SEAL ; NON-RETURNABLE
Part # 11550
BDI # 1239718
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.156
Shaft Diameter - Millimeter:
29.362
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181147