13021 / 1.313X1.828X0.375 CRW1 P
Description
CRSEAL 13021 / 1.313X1.828X0.375 CRW1 P ; NON-RETURNABLE SGL LIP SEAL
Part # 13021
BDI # 1241242
Features
Housing Bore - Millimeter:
46.431
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.828
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604279
13027 / 1.313X1.874X0.375 CRSA1 R
Description
CRSEAL 13027 / 1.313X1.874X0.375 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 13027
BDI # 1241261
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181670
13157 / 1.313X2.282X0.25 CRWA1 R
Description
CRSEAL 13157 / 1.313X2.282X0.25 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 13157
BDI # 1241338
Features
Housing Bore - Millimeter:
57.963
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.282
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181685
13054 / 1.313X2.062X0.313 CRW1 V
Description
CRSEAL 13054 / 1.313X2.062X0.313 CRW1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 13054
BDI # 1241272
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603848
13060 / 1.313X2.063X0.25 HM3 R
Description
CRSEAL 13060 / 1.313X2.063X0.25 HM3 R ; SGL LIP SEAL
Part # 13060
BDI # 1241286
Features
Housing Bore - Millimeter:
52.4
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Robust Seal
Global Part Number GPN:
181675