34X52X8 HMS5 RG
Description
CRSEAL 34X52X8 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE
Part # 34X52X8 HMS5 RG
BDI # 1257835
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607551
34X52X8 HMS5 V
Description
CRSEAL 34X52X8 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 34X52X8 HMS5 V
BDI # 1257332
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607552
34X48X8 HMS5 V
Description
CRSEAL 34X48X8 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 34X48X8 HMS5 V
BDI # 1257303
Features
Housing Bore - Millimeter:
48
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.89
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607544
34X44X8 HMS5 RG
Description
CRSEAL 34X44X8 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE
Part # 34X44X8 HMS5 RG
BDI # 1257769
Features
Housing Bore - Millimeter:
44
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.732
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607533
34X54X11 CRS1 R
Description
CRSEAL 34X54X11 CRS1 R SGL LIP SEAL ; NON-RETURNABLE 1.339MM SHAFT DIA 54MM
Part # 34X54X11 CRS1 R
BDI # 1251251
Features
Housing Bore - Millimeter:
54
Nominal Width - Millimeter:
11
Housing Bore - Inch:
2.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34
Inch - Metric:
Metric
Other Features:
Without Inner Case
Global Part Number GPN:
181775