14259 / 1.438X2.25X0.313 CRWA1 V
Description
CRSEAL 14259 / 1.438X2.25X0.313 CRWA1 V ; DBL LIP SEAL
Part # 14259
BDI # 1242160
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182133
14247 / 1.438X2.25X0.313 CRWA1 R
Description
CRSEAL 14247 / 1.438X2.25X0.313 CRWA1 R ; DBL LIP SEAL
Part # 14247
BDI # 1242780
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603483
14391 / 1.438X2.003X0.313 CRWAR5 H
Description
CRSEAL 14391/1.438X2.003X0.313 CRWAR5 H ; NON-RETURNABLE DBL LIP SEAL
Part # 14391
BDI # 1242199
Features
Housing Bore - Millimeter:
50.876
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.003
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Small | Hydrodynamic Lip
Global Part Number GPN:
605057
14384 / 1.438X2.003X0.313 CRWAR5 R
Description
CRSEAL 14384 / 1.438X2.003X0.313 CRWAR5R ; NON-RETURNABLE DBL LIP SEAL
Part # 14384
BDI # 1251739
Features
Housing Bore - Millimeter:
50.876
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Small | Hydrodynamic Lip
Global Part Number GPN:
604110
14208 / 1.438X1.875X0.25 CRWAR5 V
Description
CRSEAL 14208 / 1.438X1.875X0.25 CRWAR5 V ; NON-RETURNABLE DBL LIP SEAL
Part # 14208
BDI # 1242774
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Hydrodynamic Lip
Global Part Number GPN:
603568