39X68X9 HMS- SPL V
Description
CRSEAL 39X68X9 HMS- SPL V LIP SEAL ; NON-RETURNABLE
Part # 39X68X9 HMS- SPL V
BDI # 1251981
Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
9
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
39
Inch - Metric:
Metric
15324 / 1.535X2.835X0.315 HMSA7 P
Description
CRSEAL 15324 / 1.535X2.835X0.315 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 15324
BDI # 1242855
Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605903
15363 / 1.535X2.126X0.236 HMA1 R
Description
CRSEAL 15363 / 1.535X2.126X0.236 HMA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 15363
BDI # 1242867
Features
Housing Bore - Millimeter:
54
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
2.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605068
15298 / 1.535X2.047X0.248 HMSA96 P
Description
CRSEAL 15298 / 1.535X2.047X0.248 HMSA96P ; NON-RETURNABLE DBL LIP SEAL
Part # 15298
BDI # 1242818
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
6.299
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604173
15302 / 1.535X2.165X0.315 HMSA7 V
Description
CRSEAL 15302 / 1.535X2.165X0.315 HMSA7 V ; NON-RETURNABLE DBL LIP SEAL
Part # 15302
BDI # 1242826
Features
Housing Bore - Millimeter:
54.991
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605614