15660 / 1.563X2.531X0.5 X15 R
Description
CRSEAL 15660 / 1.563X2.531X0.5 X15 R ; NON-RETURNABLE LIP SEAL
Part # 15660
BDI # 1243051
Features
Housing Bore - Millimeter:
64.287
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.531
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
603985
15635 / 1.563X2.502X0.313 CRWA1 R
Description
CRSEAL 15635 / 1.563X2.502X0.313 CRWA1 R ; DBL LIP SEAL
Part # 15635
BDI # 1242929
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182556
14512 / 1.563X2.877X0.5 CRS1 V
Description
CRSEAL 14512 / 1.563X2.877X0.5 CRS1 V ; SGL LIP SEAL
Part # 14512
BDI # 22779000
Features
Housing Bore - Millimeter:
73.076
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.877
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Without Inner Case
15535 / 1.563X2.25X1.52 CRSA3 R
Description
CRSEAL 15535 / 1.563X2.25X1.52 CRSA3 R ; NON-RETURNABLE DBL LIP SEAL
Part # 15535
BDI # 1243001
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
38.608
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604653
15546 / 1.563X2.372X1.07 HMSA31 P
Description
CRSEAL 15546 / 1.563X2.372X1.07 HMSA31 P ; NON-RETURNABLE DBL LIP SEAL
Part # 15546
BDI # 1243010
Features
Housing Bore - Millimeter:
60.249
Nominal Width - Millimeter:
27.178
Housing Bore - Inch:
2.372
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604483