15984 / 1.594X3.15X0.39 D7 P
Description
CRSEAL 15984 / 1.594X3.15X0.39 D7 P ; NON-RETURNABLE LIP SEAL
Part # 15984
BDI # 1243217
Features
Housing Bore - Millimeter:
80.01
Nominal Width - Millimeter:
9.906
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.594
Shaft Diameter - Millimeter:
40.488
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case | 2 Springs
Global Part Number GPN:
603410
15910 / 1.594X2.067X0.236 HMSA7 P
Description
CRSEAL 15910 / 1.594X2.067X0.236 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 15910
BDI # 1243199
Features
Housing Bore - Millimeter:
52.502
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
2.067
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.594
Shaft Diameter - Millimeter:
40.488
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604073
15920 / 1.594X2.283X0.315 HMSA7 P
Description
CRSEAL 15920 / 1.594X2.283X0.315 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 15920
BDI # 1243201
Features
Housing Bore - Millimeter:
57.988
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.594
Shaft Diameter - Millimeter:
40.488
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604412
15915 / 1.594X2.125X0.313 CRW1 P
Description
CRSEAL 15915 / 1.594X2.125X0.313 CRW1 P ; NON-RETURNABLE SGL LIP SEAL
Part # 15915
BDI # 1243200
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.594
Shaft Diameter - Millimeter:
40.488
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182649
15940 / 1.594X2.437X0.313 CRW1 P
Description
CRSEAL 15940 / 1.594X2.437X0.313 CRW1 P ; NON-RETURNABLE SGL LIP SEAL
Part # 15940
BDI # 1243202
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.594
Shaft Diameter - Millimeter:
40.488
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182650