532954 / 1.625X3.005X0.315 CRWHA1 R
Description
CRSEAL 532954 /1.625X3.005X0.315 CRWHA1R ; NON-RETURNABLE DBL LIP SEAL
Part # 532954
BDI # 1253869
Features
Housing Bore - Millimeter:
76.327
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.005
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case