17806 / 1.781X2.252X0.313 CRWA1 R
Description
CRSEAL 17806 / 1.781X2.252X0.313 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 17806
BDI # 1244409
Features
Housing Bore - Millimeter:
57.201
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.781
Shaft Diameter - Millimeter:
45.237
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183167
17958 / 1.781X2.25X0.315 CRWA1 V
Description
CRSEAL 17958 / 1.781X2.25X0.315 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 17958
BDI # 22779187
Features
Housing Bore - Millimeter:
57.302
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.256
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.781
Shaft Diameter - Millimeter:
45.237
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
17802 / 1.781X2.126X0.25 HM14 R
Description
CRSEAL 17802 / 1.781X2.126X0.25 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 17802
BDI # 1244405
Features
Housing Bore - Millimeter:
54
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.781
Shaft Diameter - Millimeter:
45.237
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
183166
17832 / 1.781X2.686X0.313 CRW1 R
Description
CRSEAL 17832 / 1.781X2.686X0.313 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 17832
BDI # 1244428
Features
Housing Bore - Millimeter:
68.224
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.781
Shaft Diameter - Millimeter:
45.237
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
183174
17847 / 1.781X2.75X0.5 CRSH1 R
Description
CRSEAL 17847 / 1.781X2.75X0.5 CRSH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 17847
BDI # 1244432
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.781
Shaft Diameter - Millimeter:
45.237
Inch - Metric:
Inch
Other Features:
With Inner Case | Secondary Steel Shell
Global Part Number GPN:
183177