47X65X10 HMS5 V
Description
CRSEAL 47X65X10 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 47X65X10 HMS5 V
BDI # 1257430
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.85
Shaft Diameter - Millimeter:
47
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608241
47X65X10 HMSA10 V
Description
CRSEAL 47X65X10 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 47X65X10 HMSA10 V
BDI # 1257436
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.85
Shaft Diameter - Millimeter:
47
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608239
47X70X10 HMS5 V
Description
CRSEAL 47X70X10 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 47X70X10 HMS5 V
BDI # 1257461
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.85
Shaft Diameter - Millimeter:
47
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608245
18452 / 1.85X2.441X0.354 HMS9 P
Description
CRSEAL 18452 / 1.85X2.441X0.354 HMS9 P ; NON-RETURNABLE SGL LIP SEAL
Part # 18452
BDI # 1244879
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.85
Shaft Diameter - Millimeter:
46.99
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604102
18489 / 1.85X3.307X0.374 HMA101 P
Description
CRSEAL 18489 / 1.85X3.307X0.374 HMA101 P ; NON-RETURNABLE LIP SEAL
Part # 18489
BDI # 1244885
Features
Housing Bore - Millimeter:
83.998
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
3.307
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.85
Shaft Diameter - Millimeter:
46.99
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip
Global Part Number GPN:
604109