18878 / 1.937X2.683X0.512 D8-SPL P

COMPARE

18878 / 1.937X2.683X0.512 D8-SPL P

Description
CRSEAL 18878/ 1.937X2.683X0.512 D8-SPL P ; NON-RETURNABLE LIP SEAL

SKF

Part # 18878

BDI # 1245180

Features

Housing Bore - Millimeter: 68.199
Nominal Width - Millimeter: 13.005
Housing Bore - Inch: 2.685
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Nominal Width - Inch: 0.512
Shaft Diameter - Inch: 1.889
Shaft Diameter - Millimeter: 47.981
Inch - Metric: Inch
Other Features: Without Inner Case | 2 Springs

Price Inventory : Available to order
Loading Price
QTY
18892 / 1.889X2.75X0.52 HMSA92 P

COMPARE

18892 / 1.889X2.75X0.52 HMSA92 P

Description
CRSEAL 18892 / 1.889X2.75X0.52 HMSA92 P ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 18892

BDI # 1245188

Features

Housing Bore - Millimeter: 69.85
Nominal Width - Millimeter: 13.208
Housing Bore - Inch: 2.75
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Shaft Diameter - Inch: 1.889
Shaft Diameter - Millimeter: 47.981
Inch - Metric: Inch
Other Features: Internal and External Lip | Single External Lip without Spring
Global Part Number GPN: 605126

Price Inventory : Available to order
Loading Price
QTY
18577 / 1.889X2.559X0.354 HMSA7 V

COMPARE

18577 / 1.889X2.559X0.354 HMSA7 V

Description
18577

SKF

Part # 18577

BDI # 22778920

Features

Housing Bore - Millimeter: 64.999
Nominal Width - Millimeter: 8.992
Housing Bore - Inch: 2.559
Solid or Split Seal: Solid
Lip Material: Viton

Nominal Width - Inch: 0.354
Shaft Diameter - Inch: 1.889
Shaft Diameter - Millimeter: 47.981
Inch - Metric: Inch

Price Inventory : Available to order
Loading Price
QTY
18906 / 1.889X2.677X0.315 HMSA7 P

COMPARE

18906 / 1.889X2.677X0.315 HMSA7 P

Description
18906

SKF

Part # 18906

BDI # 22779733

Features

Housing Bore - Millimeter: 67.996
Nominal Width - Millimeter: 8.001
Housing Bore - Inch: 2.677
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Nominal Width - Inch: 0.315
Shaft Diameter - Inch: 1.889
Shaft Diameter - Millimeter: 47.981
Inch - Metric: Inch

Price Inventory : Available to order
Loading Price
QTY
24060-A160

COMPARE

24060-A160

Description
61XA160 GYLON 316SS OIL SEAL ; 1.889"IDX2.835"OD

GARLOCK

Part # 24060-A160

BDI # 24631512

Features

Housing Bore - Millimeter: 72.009
Nominal Width - Millimeter: 10.008
Housing Bore - Inch: 2.835
Solid or Split Seal: Solid
Lip Material: Gylon

Nominal Width - Inch: 0.394
Shaft Diameter - Inch: 1.889
Shaft Diameter - Millimeter: 47.981
Inch - Metric: Inch
Other Features: 150PSI Maximum Pressure | -40 to 400 Degree F Temperature Range

Price Inventory : Available to order
Loading Price
QTY