19556 / 1.948X3.159X0.433 HMSA92 R

COMPARE

19556 / 1.948X3.159X0.433 HMSA92 R

Description
CRSEAL 19556 / 1.948X3.159X0.433 HMSA92R ; LIP SEAL

SKF

Part # 19556

BDI # 22779215

Features

Housing Bore - Millimeter: 80.239
Nominal Width - Millimeter: 10.998
Housing Bore - Inch: 3.159
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.433
Shaft Diameter - Inch: 1.948
Shaft Diameter - Millimeter: 49.479
Inch - Metric: Inch
Other Features: Internal and External Lip | Single External Lip Without Spring

Price Inventory : Available to order
Loading Price
QTY