260MMRSS
Description
260MMRSS BEARING LIP SEAL ; FOR SPLIT CRB HOUSED UNIT
Part # 260MMRSS
BDI # 20347417
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
10.236
Shaft Diameter - Millimeter:
260
Inch - Metric:
Metric
260X290X16-R2LS32-S
Description
260X290X16-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR
Part # 260X290X16-R2LS32-S
BDI # 21945961
Features
Housing Bore - Millimeter:
290
Nominal Width - Millimeter:
16
Housing Bore - Inch:
11.417
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
10.236
Shaft Diameter - Millimeter:
260
Inch - Metric:
Metric
24743-5429
Description
24743-5429 OIL SEAL ; NON-RETURNABLE 260MM ID 300MM OD
Part # 24743-5429
BDI # 22836458
Features
Housing Bore - Millimeter:
299.999
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
11.811
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
10.236
Shaft Diameter - Millimeter:
259.994
Inch - Metric:
Inch
26081-4805
Description
26081-4805 OIL SEAL ; NON-RETURNABLE 260MM ID 304MM OD
Part # 26081-4805
BDI # 22838102
Features
Housing Bore - Millimeter:
304.013
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
11.969
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
10.236
Shaft Diameter - Millimeter:
259.994
Inch - Metric:
Inch
25003-3901
Description
25003-3901 OIL SEAL ; 260MM ID 290MM OD 16MM W
Part # 25003-3901
BDI # 22841653
Features
Housing Bore - Millimeter:
289.992
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
11.417
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
10.236
Shaft Diameter - Millimeter:
259.994
Inch - Metric:
Inch