21852-4081
Description
21852-4081 OIL SEAL ; 321MM ID 359MM OD 17MM W
Part # 21852-4081
BDI # 22803692
Features
Housing Bore - Millimeter:
358.775
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
14.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
12.625
Shaft Diameter - Millimeter:
320.675
Inch - Metric:
Inch
21852-3716
Description
21852-3716 OIL SEAL ; 321MM ID 368MM OD 17MM W
Part # 21852-3716
BDI # 22837137
Features
Housing Bore - Millimeter:
368.3
Nominal Width - Millimeter:
17.45
Housing Bore - Inch:
14.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.687
Shaft Diameter - Inch:
12.625
Shaft Diameter - Millimeter:
320.675
Inch - Metric:
Inch
25003-4086
Description
25003-4086 OIL SEAL ; 321MM ID 359MM OD 19MM W
Part # 25003-4086
BDI # 22839286
Features
Housing Bore - Millimeter:
358.775
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
12.625
Shaft Diameter - Millimeter:
320.675
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
371.475
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
14.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
12.625
Shaft Diameter - Millimeter:
320.675
Inch - Metric:
Inch
25003-4480
Description
25003-4480 OIL SEAL ; NON-RETURNABLE 321MM ID 356MM OD 19MM W
Part # 25003-4480
BDI # 22832174
Features
Housing Bore - Millimeter:
355.6
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
12.625
Shaft Diameter - Millimeter:
320.675
Inch - Metric:
Inch