25006-6264
Description
25006-6264 OIL SEAL ; 337MM ID 387MM OD 19MM W
Part # 25006-6264
BDI # 22814541
Features
Housing Bore - Millimeter:
387.35
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.25
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13.25
Shaft Diameter - Millimeter:
336.55
Inch - Metric:
Inch
25004-6264
Description
25004-6264 OIL SEAL ; 337MM ID 387MM OD 19MM W
Part # 25004-6264
BDI # 22824694
Features
Housing Bore - Millimeter:
387.35
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.25
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13.25
Shaft Diameter - Millimeter:
336.55
Inch - Metric:
Inch
24715-0178
Description
24715-0178 OIL SEAL ; 337MM ID 375MM OD 16MM W
Part # 24715-0178
BDI # 22801687
Features
Housing Bore - Millimeter:
374.65
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
14.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
13.25
Shaft Diameter - Millimeter:
336.55
Inch - Metric:
Inch
24751-6301
Description
24751-6301 OIL SEAL ; 337MM ID 375MM OD 19MM W
Part # 24751-6301
BDI # 22834132
Features
Housing Bore - Millimeter:
374.65
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13.25
Shaft Diameter - Millimeter:
336.55
Inch - Metric:
Inch
25001-4102
Description
25001-4102 OIL SEAL ; 337MM ID 375MM OD 19MM W
Part # 25001-4102
BDI # 22835910
Features
Housing Bore - Millimeter:
374.65
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13.25
Shaft Diameter - Millimeter:
336.55
Inch - Metric:
Inch