Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14.875
Shaft Diameter - Millimeter:
377.825
Inch - Metric:
Inch
25003-8281
Description
25003-8281 OIL SEAL ; 378MM ID 416MM OD 19MM W
Part # 25003-8281
BDI # 22829411
Features
Housing Bore - Millimeter:
415.925
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14.875
Shaft Diameter - Millimeter:
377.825
Inch - Metric:
Inch
25003-9163
Description
25003-9163 OIL SEAL ; 378MM ID 429MM OD 13MM W
Part # 25003-9163
BDI # 22817682
Features
Housing Bore - Millimeter:
428.625
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
16.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
14.875
Shaft Diameter - Millimeter:
377.825
Inch - Metric:
Inch
22987-6846
Description
22987-6846 OIL SEAL ; 378MM ID 429MM OD 31MM W
Part # 22987-6846
BDI # 22820650
Features
Housing Bore - Millimeter:
428.625
Nominal Width - Millimeter:
30.963
Housing Bore - Inch:
16.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.219
Shaft Diameter - Inch:
14.875
Shaft Diameter - Millimeter:
377.825
Inch - Metric:
Inch
24700-6127
Description
24700-6127 OIL SEAL ; NON-RETURNABLE 378MM ID 425MM OD 17MM W
Part # 24700-6127
BDI # 22818461
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
17.45
Housing Bore - Inch:
16.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.687
Shaft Diameter - Inch:
14.875
Shaft Diameter - Millimeter:
377.825
Inch - Metric:
Inch