24600-4941
Description
24600-4941 OIL SEAL ; 390MM ID 430MM OD 20MM W
Part # 24600-4941
BDI # 22824876
Features
Housing Bore - Millimeter:
429.997
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
16.929
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.354
Shaft Diameter - Millimeter:
389.992
Inch - Metric:
Inch
25006-5290
Description
25006-5290 OIL SEAL ; 390MM ID 430MM OD 19MM W
Part # 25006-5290
BDI # 22819475
Features
Housing Bore - Millimeter:
429.997
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.929
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.354
Shaft Diameter - Millimeter:
389.992
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
429.997
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
16.929
Solid or Split Seal:
Split
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.354
Shaft Diameter - Millimeter:
389.992
Inch - Metric:
Inch
25010-1767
Description
25010-1767 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25010-1767
BDI # 22805890
Features
Housing Bore - Millimeter:
433.984
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
17.086
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.354
Shaft Diameter - Millimeter:
389.992
Inch - Metric:
Inch
24700-4936
Description
24700-4936 OIL SEAL ; NON-RETURNABLE 390MM ID 440MM OD 25MM W
Part # 24700-4936
BDI # 22805897
Features
Housing Bore - Millimeter:
440.004
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
17.323
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
15.354
Shaft Diameter - Millimeter:
389.992
Inch - Metric:
Inch