395X430X18 HDS2 R
Description
CRSEAL 395X430X18 HDS2 R2 SGL LIP SEAL ; NON-RETURNABLE
Part # 395X430X18 HDS2 R
BDI # 1251951
Features
Housing Bore - Millimeter:
430
Nominal Width - Millimeter:
18
Housing Bore - Inch:
16.929
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
15.551
Shaft Diameter - Millimeter:
395
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
607863
395X430X18 HDS2 H
Description
CRSEAL 395X430X18 HDS2 H SGL LIP SEAL
Part # 395X430X18 HDS2 H
BDI # 22780679
Features
Housing Bore - Millimeter:
430
Nominal Width - Millimeter:
18
Housing Bore - Inch:
16.929
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
15.551
Shaft Diameter - Millimeter:
395
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
395X430X20 HDSF2 VT
Description
CRSEAL 395X430X20 HDSF2 VT DBL LIP SEAL
Part # 395X430X20 HDSF2 VT
BDI # 22779871
Features
Housing Bore - Millimeter:
430
Nominal Width - Millimeter:
20
Housing Bore - Inch:
16.929
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.551
Shaft Diameter - Millimeter:
395
Inch - Metric:
Metric
24600-5500
Description
26X5500 MILL RIGHT N ; 15.551IN ID 16.929IN OD
Part # 24600-5500
BDI # 372357
Features
Housing Bore - Millimeter:
429.997
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
16.929
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
15.551
Shaft Diameter - Millimeter:
394.995
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Global Part Number GPN:
616008
Features
Housing Bore - Millimeter:
430
Nominal Width - Millimeter:
18
Housing Bore - Inch:
16.929
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
15.551
Shaft Diameter - Millimeter:
395
Inch - Metric:
Metric