25003-2439
Description
25003-2439 OIL SEAL ; NON-RETURNABLE 500MM ID 551MM OD 21MM W
Part # 25003-2439
BDI # 22817139
Features
Housing Bore - Millimeter:
550.875
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
21.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
19.688
Shaft Diameter - Millimeter:
500.075
Inch - Metric:
Inch
25003-5904
Description
25003-5904 OIL SEAL ; 500MM ID 538MM OD 19MM W
Part # 25003-5904
BDI # 22823012
Features
Housing Bore - Millimeter:
538.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21.187
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
19.688
Shaft Diameter - Millimeter:
500.075
Inch - Metric:
Inch