53X80X13 CRSH13 R
Description
53X80X13 CRSH13 R SHAFT SEAL ; METRIC OIL SEAL METAL OD
Part # 53X80X13 CRSH13 R
BDI # 1253931
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
13
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.087
Shaft Diameter - Millimeter:
53
Inch - Metric:
Metric
20866 / 2.087X2.795X0.453 CRSA1 R
Description
CRSEAL 20866 / 2.087X2.795X0.453 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 20866
BDI # 1245846
Features
Housing Bore - Millimeter:
70.993
Nominal Width - Millimeter:
11.506
Housing Bore - Inch:
2.795
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.087
Shaft Diameter - Millimeter:
53.01
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
605139
20875 / 2.087X3.203X0.61 HMSA9 R
Description
CRSEAL 20875 / 2.087X3.203X0.61 HMSA9 R ; NON-RETURNABLE DBL LIP SEAL
Part # 20875
BDI # 1245848
Features
Housing Bore - Millimeter:
81.356
Nominal Width - Millimeter:
15.494
Housing Bore - Inch:
3.203
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.61
Shaft Diameter - Inch:
2.087
Shaft Diameter - Millimeter:
53.01
Inch - Metric:
Inch
53X68X10 HMS4 R
Description
CRSEAL 53X68X10 HMS4 R SINGLE LIP SEAL ; METRIC OIL SEAL RUBBER OD
Part # 53X68X10 HMS4 R
BDI # 1253928
Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.087
Shaft Diameter - Millimeter:
53
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608472
53X68X8 CRW1 V
Description
CRSEAL 53X68X8 CRW1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 53X68X8 CRW1 V
BDI # 1253929
Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.087
Shaft Diameter - Millimeter:
53
Inch - Metric:
Metric
Other Features:
Small | Without Inner Case
Global Part Number GPN:
183842