Features
Housing Bore - Millimeter:
75.514
Nominal Width - Millimeter:
10.693
Housing Bore - Inch:
2.973
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.421
Shaft Diameter - Inch:
2.16
Shaft Diameter - Millimeter:
54.864
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
24627-3303
Description
24627-3303 HI-PERFORMANCE SEAL ; NON-RETURNABLE 55MM ID 73MM OD
Part # 24627-3303
BDI # 22832737
Features
Housing Bore - Millimeter:
73.152
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.88
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.16
Shaft Diameter - Millimeter:
54.864
Inch - Metric:
Inch