59X75X9.1 HMSA29 R
Description
CRSEAL 59X75X9.1 HMSA29 R LIP SEAL ; NON-RETURNABLE
Part # 59X75X9.1 HMSA29 R
BDI # 17228895
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
9.1
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.358
Shaft Diameter - Inch:
2.323
Shaft Diameter - Millimeter:
59
Inch - Metric:
Metric
Other Features:
Internal and External Lip | Single External Lip Without Spring | Without Inner Case
23299 / 2.323X3.083X0.315 HMSA24 R
Description
CRSEAL 23299 / 2.323X3.083X0.315 HMSA24R ; NON-RETURNABLE DBL LIP SEAL
Part # 23299
BDI # 1247922
Features
Housing Bore - Millimeter:
78.308
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.083
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.323
Shaft Diameter - Millimeter:
59.004
Inch - Metric:
Inch
Other Features:
Without Inner Case | T-Shaped Shell | Protective Collar
Global Part Number GPN:
603357
23297 / 2.323X3.08X0.315 HMSA92 P
Description
CRSEAL 23297 / 2.323X3.08X0.315 HMSA92 P ; NON-RETURNABLE DBL LIP SEAL
Part # 23297
BDI # 1247921
Features
Housing Bore - Millimeter:
78.232
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.08
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.323
Shaft Diameter - Millimeter:
59.004
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604959
23275 / 2.323X3.215X0.492 HMSA7 P
Description
CRSEAL 23275 / 2.323X3.215X0.492 HMSA7 P ; DBL LIP SEAL
Part # 23275
BDI # 22779831
Features
Housing Bore - Millimeter:
81.661
Nominal Width - Millimeter:
12.497
Housing Bore - Inch:
3.215
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.492
Shaft Diameter - Inch:
2.323
Shaft Diameter - Millimeter:
59.004
Inch - Metric:
Inch
23228 / 2.323X2.835X0.472 HMSA7 R
Description
CRSEAL 23228 / 2.323X2.835X0.472 HMSA7 R ; NON-RETURNABLE DBL LIP SEAL
Part # 23228
BDI # 1247776
Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.323
Shaft Diameter - Millimeter:
59.004
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605151