21398 / 2.417X2.999X0.472 HMSA7SL V
Description
CRSEAL 21398 /2.417X2.999X0.472 HMSA7SLV ; DBL LIP SEAL
Part # 21398
BDI # 22779747
Features
Housing Bore - Millimeter:
76.175
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
2.999
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.417
Shaft Diameter - Millimeter:
61.392
Inch - Metric:
Inch