66X90X13 CRSH11 R
Description
CRSEAL 66X90X13 CRSH11 R SHAFT SEAL ; NON-RETURNABLE
Part # 66X90X13 CRSH11 R
BDI # 1294871
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
13
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.598
Shaft Diameter - Millimeter:
66
Inch - Metric:
Metric
25970 / 2.598X3.481X0.438 CRWHA1 P
Description
CRSEAL 25970 / 2.598X3.481X0.438 CRWHA1P ; DBL LIP SEAL
Part # 25970
BDI # 1248863
Features
Housing Bore - Millimeter:
88.417
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.481
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.598
Shaft Diameter - Millimeter:
65.989
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184589
25990 / 2.598X3.999X0.787 CRWA3 P
Description
CRSEAL 25990 / 2.598X3.999X0.787 CRWA3 P ; NON-RETURNABLE DBL LIP SEAL
Part # 25990
BDI # 1248868
Features
Housing Bore - Millimeter:
101.575
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
3.999
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.598
Shaft Diameter - Millimeter:
65.989
Inch - Metric:
Inch
Other Features:
Without Inner Case | U-Shaped Shell | Hydrodynamic Lip
Global Part Number GPN:
604738
66X80X8.9 CRSHA1 R
Description
CRSEAL 66X80X8.9 CRSHA1 R DBL LIP SEAL ; NON-RETURNABLE
Part # 66X80X8.9 CRSHA1 R
BDI # 1262623
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8.9
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.598
Shaft Diameter - Millimeter:
66
Inch - Metric:
Metric
Other Features:
Small | With Inner Case
Global Part Number GPN:
608797
66X85X10 CRWHA1 R
Description
CRSEAL 66X85X10 CRWHA1 R DBL LIP SEAL ; NON-RETURNABLE
Part # 66X85X10 CRWHA1 R
BDI # 17228902
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.598
Shaft Diameter - Millimeter:
66
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | With Inner Case