Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
8.1
Housing Bore - Inch:
3.543
Solid or Split Seal:
Split
Lip Material:
Polyamide
Nominal Width - Inch:
0.319
Shaft Diameter - Inch:
2.717
Shaft Diameter - Millimeter:
69
Inch - Metric:
Metric
69X90X10SC-BX
Description
69X90X10SC-BX LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED
Part # 69X90X10SC-BX
BDI # 894034
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.717
Shaft Diameter - Millimeter:
69
Inch - Metric:
Metric
Other Features:
Low Pressure
Global Part Number GPN:
642902
69X85X10TB-BX
Description
69X85X10TB-BX LIP SHAFT SEAL ; NITRILE DBL SPRING
Part # 69X85X10TB-BX
BDI # 886480
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.717
Shaft Diameter - Millimeter:
69
Inch - Metric:
Metric
Other Features:
Without Inner Case | Low Pressure
Global Part Number GPN:
636921
26749 / 2.717X3.38X0.31 HMSA7 V
Description
CRSEAL 26749 / 2.717X3.38X0.31 HMSA7 V ; DBL LIP SEAL
Part # 26749 / 2.717X3.38X0.31 HMSA7 V
BDI # 1249041
Features
Housing Bore - Millimeter:
85.852
Nominal Width - Millimeter:
7.874
Housing Bore - Inch:
3.38
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.717
Shaft Diameter - Millimeter:
69.012
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604389
26748 / 2.717X3.386X0.315 HMSA7 P
Description
CRSEAL 26748 / 2.717X3.386X0.315 HMSA7 P ; DBL LIP SEAL
Part # 26748 / 2.717X3.386X0.315 HMSA7 P
BDI # 1249040
Features
Housing Bore - Millimeter:
86.004
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.386
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.717
Shaft Diameter - Millimeter:
69.012
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604002